
Screwdriver for slotted screws 0, 25 mm x 1, 2 mm blade length 40 mm
Mfr # 47513003
Zoro # G203854025
product price:Â $12.89
/eaKey Features
Tip Size
Slotted: 0.25 x 1.2 mm
Overall Length
140 mm
Handle Material
Chrome Alloy Steel
Handle Design
Precision
Color
Gray / Black / Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47513003
Zoro #
G203854025
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
Slotted: 0.25 x 1.2 mm
Overall Length
140 mm
Blade Length
40 mm
Details
Item
Precision Slotted Screwdriver
Handle Material
Chrome Alloy Steel
Handle Design
Precision
Color
Gray / Black / Green
Tip Type
Shop all Tech
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.