Screwdriver for slotted screws 0, 5 mm x 3, 0 mm blade length 75 mm

  • Mfr # 47513008

  • Zoro # G003854164


product price:  $9.35
/ea

Key Features

Tip Size
3.0 mm
Overall Length
175 mm
Tip Type
Slotted
Height
20 mm
Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47513008
Zoro #
G003854164
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
3.0 mm
Overall Length
175 mm
Height
20 mm
Width
20 mm
Blade Length
75 mm

Details

Item
Standard Screwdrivers
Tip Type
Slotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.