Screwdriver for slotted screws DRALL+ 1, 0 mm x 6, 5 mm blade length 140 mm

  • Mfr # 46213065

  • Zoro # G803866626


product price:  $14.35
/ea

Key Features

Tip Size
6.5 mm
Overall Length
255 mm
Finish
Chrome plated
Handle Material
Chrome Alloy Steel
Width
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46213065
Zoro #
G803866626
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
6.5 mm
Overall Length
255 mm
Width
35 mm
Height
35 mm
Blade Length
140 mm

Details

Item
Standard Screwdrivers
Finish
Chrome plated
Handle Material
Chrome Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.