Screwdriver for slotted screws DRALL+ 1, 2 mm x 8, 0 mm blade length 160 mm

  • Mfr # 46213080

  • Zoro # G603866703


product price:  $17.95
/ea

Key Features

Tip Size
8 mm
Finish
Chrome plated
Handle Material
Chrome Alloy Steel
Width
35 mm
Height
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46213080
Zoro #
G603866703
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
8 mm
Overall Length
275 mm
Width
35 mm
Height
35 mm
Blade Length
160 mm

Details

Item
Standard Screwdrivers
Finish
Chrome plated
Handle Material
Chrome Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.