Screwdriver for slotted screws DRALL+ 1, 6 mm x 10, 0 mm blade length 180 mm

  • Mfr # 46213100

  • Zoro # G303866683


product price:  $21.79
/ea

Key Features

Tip Size
10 mm
Finish
Chrome plated
Handle Material
Chrome Alloy Steel
Height
30 mm
Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46213100
Zoro #
G303866683
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
10 mm
Overall Length
305 mm
Height
30 mm
Width
30 mm
Blade Length
180 mm

Details

Item
Standard Screwdrivers
Finish
Chrome plated
Handle Material
Chrome Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.