
Series MANOSKOP torque wrenches w.mount for insert tools No.755/20 40-200 Nm mount 14x18 mm
Mfr # 50010020
Zoro # G803853893
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Overall Length
457 mm
Torque Range (Nm)
40Nm - 200Nm
Head Type
Square
Size
20 mm
Wrench Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50010020
Zoro #
G803853893
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
457 mm
Size
20 mm
Width
28 mm
Height
24 mm
Details
Item
Torque Wrenches
Torque Range (Nm)
40Nm - 200Nm
Head Type
Square
Wrench Material
Steel
Description
Series MANOSKOP® torque wrenches w.mount for insert tools No.755/20 40-200 N·m Size of mount 14x18 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.