
Series MANOSKOP torque wrenches w.mount for insert tools No.755/4 4-40 Nm Size of mount 9x12 mm
Mfr # 50010004
Zoro # G503853858
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Overall Length
201 mm
Size
4 mm
Torque Range (Nm)
4Nm - 40Nm
Head Type
Square
Wrench Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50010004
Zoro #
G503853858
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
201 mm
Size
4 mm
Height
18 mm
Width
22 mm
Details
Item
Torque Wrenches
Torque Range (Nm)
4Nm - 40Nm
Head Type
Square
Wrench Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.