Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SERVICE-MANOSKOP torque wrench

  • Mfr # 96504002

  • Zoro # G803854241


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 Inches
Torque Range (Nm)
4-20 Nm
Overall Length
255 mm
Height
55 mm
Width
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96504002
Zoro #
G803854241
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inches
Overall Length
255 mm
Height
55 mm
Width
55 mm

Details

Item
Torque Wrenches
Torque Range (Nm)
4-20 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.