Service MANOSKOP torque wrench w.mount for insert tools No.730N/10 FIX 20-100 Nm mount 9x12 mm

  • Mfr # 96503010

  • Zoro # G603856391


product price:  $604.33
/ea
Free Shipping & Returns

Key Features

Overall Length
386 mm
Torque Range (Nm)
20-100 Nm
Size
10, 9x12 mm
Height
71 mm
Width
92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96503010
Zoro #
G603856391
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
386 mm
Size
10, 9x12 mm
Height
71 mm
Width
92 mm

Details

Item
Torque Wrenches
Torque Range (Nm)
20-100 Nm

Description

Service MANOSKOP® torque wrench w.mount for insert tools No.730N/10 FIX 20-100 N·m Size of mount 9x12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.