Service MANOSKOP torque wrench w.mount for insert tools No.730N/20 FIX 40-200 Nm mount 14x18 mm

  • Mfr # 96503020

  • Zoro # G903856251


product price:  $748.99
/ea
Free Shipping & Returns

Key Features

Overall Length
467 mm
Torque Range (Nm)
40-200 N·m
Width
92 mm
Height
71 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96503020
Zoro #
G903856251
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
467 mm
Width
92 mm
Height
71 mm

Details

Item
Torque Wrenches
Torque Range (Nm)
40-200 N·m

Description

Service MANOSKOP® torque wrench w.mount for insert tools No.730N/20 FIX 40-200 N·m Size of mount 14x18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.