Service MANOSKOP torque wrench w.mount for insert tools No.730N/5 FIX 10-50 Nm mount 9x12 mm

  • Mfr # 96503005

  • Zoro # G003855888


product price:  $588.99
/ea
Free Shipping & Returns

Key Features

Overall Length
330 mm
Size
5, 9x12 mm
Torque Range (Nm)
10-50 Nm
Width
95 mm
Height
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96503005
Zoro #
G003855888
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
330 mm
Size
5, 9x12 mm
Width
95 mm
Height
70 mm

Details

Item
Torque Wrenches
Torque Range (Nm)
10-50 Nm

Description

Service MANOSKOP® torque wrench w.mount for insert tools No.730N/5 FIX 10-50 N·m Size of mount 9x12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.