Service MANOSKOP torque wrench w.mount for insert tools No.730N/65 FIX 130-650 Nm mount 14x18 mm

  • Mfr # 96503065

  • Zoro # G403855983


product price:  $1,490.99
/ea
Free Shipping & Returns

Key Features

Overall Length
890 mm
Size
65, 14x18 mm
Torque Range (Nm)
130-650 N·m
Height
70 mm
Width
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96503065
Zoro #
G403855983
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
890 mm
Size
65, 14x18 mm
Height
70 mm
Width
90 mm

Details

Item
Torque Wrenches
Torque Range (Nm)
130-650 N·m

Description

Service MANOSKOP® torque wrench w.mount for insert tools No.730N/65 FIX 130-650 N·m Size of mount 14x18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.