Service MANOSKOP torque wrench w.mount for insert tools No.730NA/20 FIX 350-1800 in-lb mount 14x18mm

  • Mfr # 96583020

  • Zoro # G803853824


product price:  $731.99
/ea
Free Shipping & Returns

Key Features

Overall Length
467 mm
Size
a/20
Height
23 mm
Width
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96583020
Zoro #
G803853824
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
467 mm
Size
a/20
Height
23 mm
Width
28 mm

Details

Item
Torque Tools

Description

Service MANOSKOP® torque wrench w.mount for insert tools No.730NA/20 FIX 350-1800 in·lb Size of mount 14x18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.