Service MANOSKOP torque wrenches w.mount for insert tools No.730NII/65 130-650 Nm mount 22x28 mm

  • Mfr # 50181365

  • Zoro # G903854127


product price:  $1,360.99
/ea
Free Shipping & Returns

Key Features

Overall Length
911 mm
Size
II/65
Accuracy
± 3%
Torque Range (Nm)
130-650 Nm
Width
30.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50181365
Zoro #
G903854127
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
911 mm
Size
II/65
Width
30.6 mm
Height
25.6 mm

Details

Item
Torque Wrenches
Accuracy
± 3%
Torque Range (Nm)
130-650 Nm

Description

Service MANOSKOP® torque wrenches w.mount for insert tools No.730NII/65 130-650 N·m Size of mount 22x28 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.