Zoro Homepage

Set box Wrenchs No.10750/11 11-pcs.

  • Mfr # 96431205

  • Zoro # G803856146


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome Alloy Steel
Finish
Chrome plated
Size
6.0 mm7.0 mm8.0 mm9.0 mm10 mm11 mm12 mm13 mm14 mm15 mm16 mm17 mm18 mm19 mm20 mm21 mm22 mm23 mm24 mm27 mm30 mm32 mm
Type
Spanner
Number of Pieces
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96431205
Zoro #
G803856146
UPC #
-
Country of Origin
Germany

Dimensions

Size
6.0 mm7.0 mm8.0 mm9.0 mm10 mm11 mm12 mm13 mm14 mm15 mm16 mm17 mm18 mm19 mm20 mm21 mm22 mm23 mm24 mm27 mm30 mm32 mm

Details

Item
Box Wrenches
Material
Chrome Alloy Steel
Finish
Chrome plated
Type
Spanner
Number of Pieces
11

Description

Set box Wrenchs No.10750/11 11-pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.