
Set double ended ring Wrench No.21/7 7-pcs.
Mfr # 96410503
Zoro # G603855790
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome plated
Finish
Alloy Steel
Size
8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 20 x 22 mm
Number of Pieces
7
Type
Spanner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96410503
Zoro #
G603855790
UPC #
-
Country of Origin
Germany
Dimensions
Size
8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 20 x 22 mm
Details
Item
Open Ended Wrenches
Material
Chrome plated
Finish
Alloy Steel
Number of Pieces
7
Type
Spanner
Description
Set double ended ring Wrench No.21/7 7-pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.