Zoro Homepage

Set: Ratchet ring Wrench No.25/7 7-pcs.

  • Mfr # 96411301

  • Zoro # G003855192


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Size
7.0 mm8.0 mm9.0 mm10 mm11 mm12 mm13 mm14 mm15 mm16 mm17 mm18 mm19 mm
Number of Pieces
7
Measurement Type
Spanner
Wrench Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96411301
Zoro #
G003855192
UPC #
-
Country of Origin
Germany

Dimensions

Size
7.0 mm8.0 mm9.0 mm10 mm11 mm12 mm13 mm14 mm15 mm16 mm17 mm18 mm19 mm

Details

Item
Wrench Sets
Finish
Chrome plated
Number of Pieces
7
Measurement Type
Spanner
Wrench Material
Plastic

Description

Set: Ratchet ring Wrench No.25/7 7-pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.