Zoro Homepage

Snap-off blade cutter 9 mm

  • Mfr # 77621003

  • Zoro # G703856444


product price: $22.99
/ea

Key Features

Material
Cast zinc
Width
20 mm
Overall Height
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team