Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket 13 mm hex E 6, 3 L.50 mm

  • Mfr # 28011013

  • Zoro # G003856199


product price: $42.15
/ea

Key Features

Overall Length
50 mm
Width
19 mm
Size
13 mm
Material
Chrome alloy steel
Height
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28011013
Zoro #
G003856199
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Width
19 mm
Size
13 mm
Height
19 mm

Details

Item
Impact Socket
Material
Chrome alloy steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.