Zoro Homepage

Socket 7 mm hex E 6, 3 L.50 mm

  • Mfr # 28011007

  • Zoro # G203855879


product price: $23.75
/ea

Key Features

Overall Length
50 mm
Material
Chrome alloy steel
Width
11 mm
Size
7 mm
Height
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28011007
Zoro #
G203855879
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Width
11 mm
Size
7 mm
Height
11 mm

Details

Item
Impact Socket
Material
Chrome alloy steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.