Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Adapters 1 Inches Dr, 410 mm L

  • Mfr # 16010002

  • Zoro # G303855021


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 Inches
Overall Length
410 mm
Width
43 mm
Height
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16010002
Zoro #
G303855021
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1 Inches
Overall Length
410 mm
Width
43 mm
Height
43 mm

Details

Item
Socket Adapters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.