Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Adaptor 1/2 Inches Dr, 93 mm L, Chrome-plated

  • Mfr # 13420001

  • Zoro # G503854862


product price: $46.69
/ea

Key Features

Drive Size
1/2 Inches
Overall Length
93 mm
Finish
Chrome-plated
Material
Alloy Steel
Width
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13420001
Zoro #
G503854862
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Overall Length
93 mm
Width
27 mm
Height
27 mm
Size
3mm

Details

Item
Socket Adaptor
Finish
Chrome-plated
Material
Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.