
Socket Adaptor 3/4 Inches Dr, 200 mm L, Chrome-plated
Mfr # 15010001
Zoro # G803854142
product price: $53.89
/eaKey Features
Drive Size
3/4 Inches
Overall Length
200 mm
Finish
Chrome-plated
Size
‎
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15010001
Zoro #
G803854142
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/4 Inches
Overall Length
200 mm
Size
‎
Details
Item
Socket Adaptor
Finish
Chrome-plated
Material
Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.