
Socket Adaptor 3/4 inches Dr, 95 mm L, Chrome-plated
Mfr # 15010003
Zoro # G003853839
product price: $48.15
/eaKey Features
Drive Size
3/4 inches
Finish
Chrome-plated
Width
35 mm
Height
35 mm
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15010003
Zoro #
G003853839
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/4 inches
Overall Length
95 mm
Width
35 mm
Height
35 mm
Details
Item
Socket Adaptor
Finish
Chrome-plated
Material
Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.