Zoro Homepage

Socket Adaptors 1/2 Inches Dr, 130 mm L, Chrome-plated Finish

  • Mfr # 13010007

  • Zoro # G803854449


product price: $39.45
/ea

Key Features

Drive Size
1/2 Inches
Overall Length
130 mm
Finish
Chrome-plated Finish
Width
23 mm
Size
125mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13010007
Zoro #
G803854449
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2 Inches
Overall Length
130 mm
Width
23 mm
Size
125mm
Height
23 mm

Details

Item
Socket Adaptors
Finish
Chrome-plated Finish
Material
Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.