Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Adaptors 1/4 inches Dr, 356 mm L, Chrome plated

  • Mfr # 11010014

  • Zoro # G603855769


product price: $26.86
/ea

Key Features

Drive Size
1/4 inches
Finish
Chrome plated
Width
12 mm
Height
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11010014
Zoro #
G603855769
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 inches
Overall Length
356 mm
Width
12 mm
Height
12 mm

Details

Item
Socket Adaptors
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.