Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sockets 5/16 Inches, Hex

  • Mfr # 01540020

  • Zoro # G103854637


product price: $68.55
/ea

Key Features

Finish
Chrome plated
Output Type
Hex
Material
High performance steel
Height
0.51 inches
Width
0.51 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01540020
Zoro #
G103854637
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1.34 inches
Socket Size
5/16 Inches
Height
0.51 inches
Width
0.51 inches

Details

Item
Sockets
Finish
Chrome plated
Output Type
Hex
Material
High performance steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.