Zoro Homepage

Spacing washer No. f.pipe cutter 150/1 d.14 mm

  • Mfr # 68020101

  • Zoro # G203854490


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Overall Length
4 mm
Size
1"
Width
14 mm
Height
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68020101
Zoro #
G203854490
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4 mm
Size
1"
Width
14 mm
Height
8 mm

Details

Item
Replacement Parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.