
Spark plug socket Size 12 mm L.140 mm
Mfr # 02180012
Zoro # G803855880
product price: $89.89
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 Inches
Size
12 mm
Finish
Chrome plated
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02180012
Zoro #
G803855880
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 Inches
Size
12 mm
Details
Item
Sockets
Finish
Chrome plated
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.