Zoro Homepage

Special socket

  • Mfr # 74370001

  • Zoro # G503856187


product price: $33.59
/ea

Key Features

Size
74 mm
Width
83 mm
Length
83 mm
Tip Type
Hex
Dia./Thread Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74370001
Zoro #
G503856187
UPC #
-
Country of Origin
Germany

Dimensions

Size
74 mm
Width
83 mm
Length
83 mm
Dia./Thread Size
10 mm
Height
52 mm

Details

Item
Miscellaneous Tools
Tip Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.