Zoro Homepage

Square drive insert tool external square 3/4 " Size of mount 22x28 mm

  • Mfr # 58240100

  • Zoro # G503856118


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 Inches
Overall Length
4.52 inches
Width
2.55 inches
Type
Square
Height (In.)
1.77 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58240100
Zoro #
G503856118
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4 Inches
Overall Length
4.52 inches
Width
2.55 inches
Height (In.)
1.77 inches

Details

Item
Torque Wrenches
Type
Square
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.