Square drive insert tool Size40 external square 3/4 " Size of mount 14x18 mm M Nm 650 Nm

  • Mfr # 58240040

  • Zoro # G303856141


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 Inches
Size
40 Inches
Overall Length
2.79 inches
Width
1.57 inches
Height (In.)
2.04 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58240040
Zoro #
G303856141
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4 Inches
Size
40 Inches
Overall Length
2.79 inches
Width
1.57 inches
Height (In.)
2.04 inches

Details

Item
Torque Wrenches
Type
Square
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.