Square drive insert tool Size5 external square 3/8 " Size of mount 9x12 mm M Nm 80 Nm

  • Mfr # 58240005

  • Zoro # G003856021


product price:  $61.59
/ea

Key Features

Drive Size
3/8 Inches
Size
5 Inches
Overall Length
1.73 Inches
Width
0.78 Inches
Height (In.)
0.55 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58240005
Zoro #
G003856021
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inches
Size
5 Inches
Overall Length
1.73 Inches
Width
0.78 Inches
Height (In.)
0.55 Inches

Details

Item
Torque Wrenches
Type
Square
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.