Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-handled screwdriver Size 2 mm blade length 100 mm

  • Mfr # 43250020

  • Zoro # G403847476


product price: $8.49
/ea

Key Features

Tip Size
2 mm
Finish
Chrome plated
Handle Material
Chrome Vanadium
Tip Type
Hex
Width
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43250020
Zoro #
G403847476
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
2 mm
Overall Length
116 mm
Width
85 mm
Height
20 mm
Blade Length
100 mm

Details

Item
T-Handle Drivers
Finish
Chrome plated
Handle Material
Chrome Vanadium
Tip Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.