Zoro Homepage

Torque angle gauge No.7385N inside square 3/4 " external square 3/4 " L.416 mm

  • Mfr # 54010002

  • Zoro # G503855975


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 Inches
Overall Length
416 mm
Width
78 mm
Height (In.)
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54010002
Zoro #
G503855975
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4 Inches
Overall Length
416 mm
Width
78 mm
Height (In.)
76 mm

Details

Item
Torque Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.