Shop STAHLWILLE TOOLS

Torque screwdriver TORSIOMAX No.775A/12 DREHMOMENTSCHRAUBENDREHER 2-12 in-lb Size of mount F 6, 3

  • Mfr # 51460012

  • Zoro # G603854588


product price:  $474.99
/ea
Free Shipping & Returns

Key Features

Tip Size
a/12
Drive Size
1/4 Inches
Overall Length
157 mm
Accuracy
± 6%
Height
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51460012
Zoro #
G603854588
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
a/12
Drive Size
1/4 Inches
Overall Length
157 mm
Height
52 mm
Width
52 mm

Details

Item
Torque Tools
Accuracy
± 6%
Tip Type
Hex
Torque Range Inch Lbs.
2-12 in-lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.