Torque wrench No.730A/2-1 QUICK 17, 5-87, 5 in-lb Size of mount 9x12 mm

  • Mfr # 50584001

  • Zoro # G603855356


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Overall Length
179 mm
Torque Range (Nm)
17.5-87.5 Nm
Size
a/2-1
Height
23:6 mm
Width
27.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50584001
Zoro #
G603855356
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
179 mm
Size
a/2-1
Height
23:6 mm
Width
27.5 mm

Details

Item
Torque Wrenches
Torque Range (Nm)
17.5-87.5 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.