Zoro Homepage

TORX insert tool SizeE18 Size of mount 14x18 mm

  • Mfr # 58294018

  • Zoro # G803855767


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Size
E18
Overall Length
63 mm
Material
‎Nickel
Height (In.)
22 mm
Type
External Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58294018
Zoro #
G803855767
UPC #
-
Country of Origin
Germany

Dimensions

Size
E18
Overall Length
63 mm
Height (In.)
22 mm
Width
30 mm

Details

Item
Torque Wrenches
Material
‎Nickel
Type
External Torx
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.