Zoro Homepage

TORX insert tool SizeE20 Size of mount 14x18 mm

  • Mfr # 58294020

  • Zoro # G203855800


product price: $74.29
/ea

Key Features

Size
E20
Overall Length
65 mm
Height (In.)
22 mm
Material
‎Nickel
Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58294020
Zoro #
G203855800
UPC #
-
Country of Origin
Germany

Dimensions

Size
E20
Overall Length
65 mm
Height (In.)
22 mm
Width
30 mm

Details

Item
Torque Wrenches
Material
‎Nickel
Type
External Torx
Finish
Chrome plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.