Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TORX screwdriver DRALL+ TORX-SizeT20 blade length 250 mm

  • Mfr # 46503120

  • Zoro # G103866562


product price: $18.15
/ea

Key Features

Tip Size
T20
Finish
Chrome plated
Material
Chrome Alloy Steel
Length
355 mm
Height
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46503120
Zoro #
G103866562
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
T20
Length
355 mm
Height
20 mm
Width
20 mm
Blade Length
250 mm

Details

Item
Standard Screwdrivers
Finish
Chrome plated
Material
Chrome Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.