Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TORX screwdriver DRALL+ TORX-SizeT25 blade length 100 mm

  • Mfr # 46563025

  • Zoro # G703866511


product price: $17.85
/ea

Key Features

Tip Size
T25s
Finish
Chrome plated
Material
Chrome Alloy Steel
Height
23 mm
Length
205 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46563025
Zoro #
G703866511
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
T25s
Height
23 mm
Length
205 mm
Width
23 mm
Blade Length
100 mm

Details

Item
Standard Screwdrivers`
Finish
Chrome plated
Material
Chrome Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.