Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TORX screwdriver DRALL+ TORX-SizeT30 blade length 115 mm

  • Mfr # 46563030

  • Zoro # G803866671


product price: $19.99
/ea

Key Features

Tip Size
T30s
Finish
Chrome plated
Material
Chrome Alloy Steel
Length
230 mm
Height
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46563030
Zoro #
G803866671
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
T30s
Length
230 mm
Height
35 mm
Width
35 mm
Blade Length
115 mm

Details

Item
Standard Screwdrivers
Finish
Chrome plated
Material
Chrome Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.