
TORX screwdriver DRALL+ TORX-SizeT6 blade length 60 mm
Mfr # 46503006
Zoro # G703847473
product price: $14.59
/eaKey Features
Tip Size
TORX: T6
Overall Length
145 mm
Finish
Chrome-Plated Finish
Handle Material
Chrome Alloy Steel
Handle Design
Multi-Component Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46503006
Zoro #
G703847473
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
TORX: T6
Overall Length
145 mm
Blade Length
60 mm
Details
Item
Torx Screwdriver
Finish
Chrome-Plated Finish
Handle Material
Chrome Alloy Steel
Handle Design
Multi-Component Material
Color
Black / Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.