Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TORX screwdriver DRALL+ TORX-SizeT9 blade length 60 mm

  • Mfr # 46503009

  • Zoro # G003847494


product price: $15.79
/ea

Key Features

Tip Size
T9
Overall Length
145 mm
Finish
Chrome plated
Handle Material
Chrome Alloy Steel
Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46503009
Zoro #
G003847494
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
T9
Overall Length
145 mm
Width
25 mm
Height
25 mm
Blade Length
60 mm

Details

Item
Standard Screwdrivers
Finish
Chrome plated
Handle Material
Chrome Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.