Zoro Homepage

Valve seating-ring pliers L.250 mm

  • Mfr # 74290001

  • Zoro # G003854911


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Height (In.)
18 mm
Length (In.)
250 mm
Width (In.)
68 mm
Material
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74290001
Zoro #
G003854911
UPC #
-
Country of Origin
Germany

Dimensions

Height (In.)
18 mm
Length (In.)
250 mm
Width (In.)
68 mm

Details

Item
Miscellaneous Tools
Material
Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.