Zoro Homepage

VDE cross-head screwdriver DRALL+ PH Size1 blade length 80 mm

  • Mfr # 46653001

  • Zoro # G803866602


product price: $15.19
/ea

Key Features

Tip Size
Phillips:PH1
Overall Length
185 mm
Finish
Blade gunmetal
Handle Material
Chrome Alloy Steel
Tip Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46653001
Zoro #
G803866602
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
Phillips:PH1
Overall Length
185 mm
Width
25 mm
Height
25 mm
Blade Length
80 mm

Details

Item
Standard Screwdrivers
Finish
Blade gunmetal
Handle Material
Chrome Alloy Steel
Tip Type
Phillips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.