
VDE cross-head screwdriver DRALL+ PH Size1 blade length 80 mm
Mfr # 46703001
Zoro # G503866674
product price: $17.29
/eaKey Features
Tip Size
PoziDriv:PZ1
Overall Length
185 mm
Finish
Blade gunmetal
Handle Material
Chrome Alloy Steel
Tip Type
Pozi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46703001
Zoro #
G503866674
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
PoziDriv:PZ1
Overall Length
185 mm
Width
25 mm
Height
25 mm
Blade Length
80 mm
Details
Item
Standard Screwdrivers
Finish
Blade gunmetal
Handle Material
Chrome Alloy Steel
Tip Type
Pozi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.