Zoro Homepage

VDE cross-head screwdriver DRALL+ PH Size2 blade length 100 mm

  • Mfr # 46653002

  • Zoro # G703866610


product price: $16.99
/ea

Key Features

Tip Size
Phillips: #2
Overall Length
215 mm
Finish
Gunmetal Finish
Handle Material
Chrome Alloy Steel
Handle Design
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46653002
Zoro #
G703866610
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
Phillips: #2
Overall Length
215 mm
Blade Length
100 mm

Details

Item
Insulated Phillips Screwdriver
Finish
Gunmetal Finish
Handle Material
Chrome Alloy Steel
Handle Design
Insulated
Color
Red / Yellow
Tip Type
Shop all Electrician

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.