Zoro Homepage

VDE cross-head screwdriver DRALL+ PH Size2 blade length 100 mm

  • Mfr # 46703002

  • Zoro # G903866687


product price: $21.55
/ea

Key Features

Tip Size
PoziDriv:PZ2
Overall Length
215 mm
Finish
Blade gunmetal
Handle Material
Chrome Alloy Steel
Tip Type
Pozi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46703002
Zoro #
G903866687
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
PoziDriv:PZ2
Overall Length
215 mm
Width
35 mm
Height
35 mm
Blade Length
100 mm

Details

Item
Standard Screwdrivers
Finish
Blade gunmetal
Handle Material
Chrome Alloy Steel
Tip Type
Pozi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.