VDE electricians screwdrivers DRALL+ 0, 8 mm x 4, 0 mm blade length 100 mm

  • Mfr # 46603040

  • Zoro # G203866646


product price:  $17.79
/ea

Key Features

Tip Size
Slotted 4.0 mm
Overall Length
205 mm
Finish
Blade gunmetal
Handle Material
Chrome Alloy Steel
Width
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46603040
Zoro #
G203866646
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
Slotted 4.0 mm
Overall Length
205 mm
Width
23 mm
Height
23 mm
Blade Length
100 mm

Details

Item
Standard Screwdrivers
Finish
Blade gunmetal
Handle Material
Chrome Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.